Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Entrance Handleset Exterior Only, Addison Style, Satin Nickel
- Mfr # F58 ADD 619
- Zoro # G516475603
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Brass or Bronze
Required Door Thickness
1-5/8 to 1-3/4 in
Keyway Type
C Keyway
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F58 ADD 619
- Zoro #
- G516475603
- UPC #
- 197163071203
- Country of Origin
- Mexico
- Item
- Handlesets
- Finish
- Satin Nickel
- Series
- Brass or Bronze
- Keyway Type
- C Keyway
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-5/8 to 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.