Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Entrance Handleset Exterior Only, Camelot Style, Bright Brass
- Mfr # F58 CAM 605
- Zoro # G316475612
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Series
Brass
Required Door Thickness
1-5/8 in. to 1-3/4 in.
Keyway Type
C
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F58 CAM 605
- Zoro #
- G316475612
- UPC #
- 197163071166
- Country of Origin
- Mexico
- Item
- Handlesets
- Finish
- Bright Brass
- Series
- Brass
- Keyway Type
- C
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-5/8 in. to 1-3/4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.