Entrance Handleset Exterior Only, Plymouth Style, Antique Bronze
- Mfr # F58 PLY 716
- Zoro # G316475520
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
Series
VARIES
Required Door Thickness
1-5/8 in. to 1-3/4 in.
Keyway Type
C
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F58 PLY 716
- Zoro #
- G316475520
- UPC #
- 197163071227
- Country of Origin
- Mexico
- Item
- Handlesets
- Finish
- Aged Bronze
- Series
- VARIES
- Keyway Type
- C
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-5/8 in. to 1-3/4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.