F Series Residential Handlesets
- Mfr # F59 FLA 605 CAM RH
- Zoro # G910075683
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Color
Bright Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F59 FLA 605 CAM RH
- Zoro #
- G910075683
- UPC #
- 197163261741
- Country of Origin
- Mexico
- Finish
- Bright Brass
- Includes
- Handlesets
- Color
- Bright Brass
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Entrance Handleset Interior Only, Flair Lever, Camelot Rose, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.