Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Handlesets
- Mfr # F59 ACC 619 CAM RH
- Zoro # G610075457
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass or Bronze
Color
Satin Nickel Plated Clear Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F59 ACC 619 CAM RH
- Zoro #
- G610075457
- UPC #
- 197163261314
- Country of Origin
- Mexico
- Finish
- Satin Nickel Plated Clear Coated
- Includes
- Handlesets
- Material
- Brass or Bronze
- Color
- Satin Nickel Plated Clear Coated
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Entrance Handleset Interior Only, Accent Lever, Camelot Rose, Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.