F Series Residential Handlesets

  • Mfr # F59 ORB 605

  • Zoro # G110075667


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F59 ORB 605
Zoro #
G110075667
UPC #
197163262335
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In. - 1-3/4 In.

Details

Finish
Bright Brass
Includes
Handlesets
Material
Brass
Color
Bright Brass

Description

Entrance Handleset Interior Only, Orbit Knob, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.