Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Handlesets
- Mfr # F94 ELA 625
- Zoro # G310075597
product price:Â
$
69.19
/ea
Key Features
Finish
Bright Chrome
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass or Bronze
Color
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F94 ELA 625
- Zoro #
- G310075597
- UPC #
- 197163262861
- Country of Origin
- Mexico
- Finish
- Bright Chrome
- Includes
- Handlesets
- Material
- Brass or Bronze
- Color
- Bright Chrome
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Inactive Handleset Interior Only, Elan Lever, Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.