F Series Residential Handlesets
- Mfr # FE285 PLY626ACC LH
- Zoro # G110075391
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass or Bronze
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FE285 PLY626ACC LH
- Zoro #
- G110075391
- UPC #
- 197163263028
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Includes
- Handlesets
- Material
- Brass or Bronze
- Color
- Satin Chrome
Dimensions
- Required Door Thickness
- 1-5/8 In. - 1-3/4 In.
Description
Lower Half Handleset, Plymouth Style, Flair Lever, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.