Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Knobs
- Mfr # F51A AND 619 KA4
- Zoro # G010048167
product price:Â
$
58.45
/ea
Key Features
Lockset Finish
Satin Nickel Plated Clear Coated
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F81 - Office
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A AND 619 KA4
- Zoro #
- G010048167
- UPC #
- 197163218547
- Country of Origin
- Mexico
- Lockset Finish
- Satin Nickel Plated Clear Coated
- Lockset Grade
- Grade 2
- Material
- Brass or Bronze
- Lockset Function
- F81 - Office
- Lockset Cylinder Type
- Conventional Cylinder
- Door Handing
- Not Handed
- Includes
- Tubular Lock
- Color
- Satin Nickel Plated Clear Coated
Dimensions
- Required Door Thickness
- 1-3/8 In. - 1-3/4 In.
Description
Grade 2 Entry Lock, Andover Knob, Conventional Cylinder, Keyed Alike, Satin Nickel, Not Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.