Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Knobs
- Mfr # F51A PLY 716 GRW KD
- Zoro # G110050084
product price:Â
$
63.59
/ea
Key Features
Lockset Finish
Aged Bronze
Lockset Grade
Grade 2
Material
Brass or Bronze
Lockset Function
F81 - Office
Required Door Thickness
1-3/8 In. - 1-3/4 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A PLY 716 GRW KD
- Zoro #
- G110050084
- UPC #
- 197163219094
- Country of Origin
- Mexico
- Lockset Finish
- Aged Bronze
- Lockset Grade
- Grade 2
- Material
- Brass or Bronze
- Lockset Function
- F81 - Office
- Lockset Cylinder Type
- Conventional Cylinder
- Includes
- Tubular Lock
- Color
- Aged Bronze
- Door Handing
- Not Handed
Dimensions
- Required Door Thickness
- 1-3/8 In. - 1-3/4 In.
Description
Grade 2 Entry Lock, Plymouth Knob, Conventional Cylinder, Keyed Different, Aged Bronze Finish, Greenwich Rose, Not Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.