F Series Residential Levers

  • Mfr # F10 ELA 626 AND

  • Zoro # G310047389


product price:  $66.59
/ea

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/8" - 1-3/4"
Includes
Tubular Lock
Grade
Grade 2
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 ELA 626 AND
Zoro #
G310047389
UPC #
197163260980
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F75 - Passage
Includes
Tubular Lock
Grade
Grade 2
Material
Brass or Bronze
Color
Satin Chrome
Finish
Satin Chrome

Description

Grade 2 Passage Latch, Elan Lever, Andover Rose, Satin Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.