Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Levers
- Mfr # F40 ACC 716X625 LH
- Zoro # G410047753
product price:Â
$
59.15
/ea
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Material
Varies
Includes
Tubular Lock
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40 ACC 716X625 LH
- Zoro #
- G410047753
- UPC #
- 197163261123
- Country of Origin
- Mexico
- Lockset Function
- F76 - Privacy
- Material
- Varies
- Includes
- Tubular Lock
- Grade
- Grade 2
- Color
- Antique Bronze
- Finish
- Antique Bronze
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Privacy Lock, Accent Lever, Antique Bronze x Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.