F Series Residential Levers

  • Mfr # F40 FLA 605X619 LH

  • Zoro # G110047800


product price:  $61.39
/ea

Key Features

Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Includes
Tubular Lock
Finish
Bright Brass
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F40 FLA 605X619 LH
Zoro #
G110047800
UPC #
197163261161
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F76 - Privacy
Includes
Tubular Lock
Finish
Bright Brass
Grade
Grade 2
Material
Brass
Color
Bright Brass

Description

Grade 2 Privacy Lock, Flair Lever, Bright Brass x Satin Nickel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.