Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
F Series Residential Levers
- Mfr # F51A ELA 625 KD
- Zoro # G710048849
product price:Â
$
94.99
/ea
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Material
Brass or Bronze
Finish
Bright Chrome
Color
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A ELA 625 KD
- Zoro #
- G710048849
- UPC #
- 197163218714
- Country of Origin
- Mexico
- Lockset Function
- F81 - Office
- Material
- Brass or Bronze
- Finish
- Bright Chrome
- Color
- Bright Chrome
- Grade
- Grade 2
- Cylinder Core Type
- Conventional Cylinder
- Includes
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Entry Lock, Elan Lever, Conventional Cylinder, Keyed Different, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.