F Series Residential Levers

  • Mfr # F51A ACC 609 BRK KA4

  • Zoro # G610047577


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Grade
Grade 2
Material
Brass or Bronze
Finish
Satin Brass Blackened Satin Relieved Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51A ACC 609 BRK KA4
Zoro #
G610047577
UPC #
197163218417
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F86 - Storeroom
Grade
Grade 2
Material
Brass or Bronze
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Color
Satin Brass Blackened Satin Relieved Clear Coated
Includes
Tubular Lock
Cylinder Core Type
Conventional Cylinder

Description

Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Alike, Brookshire Rose, Satin Brass Blackened Satin Relieved Clear Coated Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.