F Series Residential Levers
- Mfr # F40 ACC 619X625 RH
- Zoro # G210047724
product price:Â
$
59.15
/ea
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Color
Satin Nickel Plated Clear Coated
Includes
Tubular Lock
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40 ACC 619X625 RH
- Zoro #
- G210047724
- UPC #
- 197163261116
- Country of Origin
- Mexico
- Lockset Function
- F76 - Privacy
- Color
- Satin Nickel Plated Clear Coated
- Includes
- Tubular Lock
- Material
- Brass or Bronze
- Grade
- Grade 2
- Finish
- Satin Nickel Plated Clear Coated
Dimensions
- Required Door Thickness
- 1-3/8" - 1-3/4"
Description
Grade 2 Privacy Lock, Accent Lever, Satin Nickel x Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.