F Series Residential Levers

  • Mfr # F51A VLA 609 KD

  • Zoro # G610049878


product price:  $65.75
/ea

Key Features

Lockset Function
F81 - Office
Required Door Thickness
1-3/8" - 1-3/4"
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Cylinder Core Type
Conventional Cylinder
Includes
Tubular Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A VLA 609 KD
Zoro #
G610049878
UPC #
197163219193
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F81 - Office
Finish
Satin Brass Blackened Satin Relieved Clear Coated
Cylinder Core Type
Conventional Cylinder
Includes
Tubular Lock
Color
Satin Brass Blackened Satin Relieved Clear Coated
Material
Brass or Bronze
Grade
Grade 2

Description

Grade 2 Entry Lock, Avila Lever, Conventional Cylinder, Keyed Different, Satin Brass Blackened Satin Relieved Clear Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.