F Series Residential Levers

  • Mfr # F80 LAT 626 CEN KD

  • Zoro # G710054284


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Finish
Satin Chrome
Color
Satin Chrome
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F80 LAT 626 CEN KD
Zoro #
G710054284
UPC #
197163219759
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 1-3/4"

Details

Lockset Function
F86 - Storeroom
Finish
Satin Chrome
Color
Satin Chrome
Grade
Grade 2
Includes
Tubular Lock
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder

Description

Grade 2 Storeroom Lock, Latitude Lever, Conventional Cylinder, Keyed Different, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.