Schlage Residential
F51A BIR 716 Tubular Lock
Mfr # F51A BIR 716 KD
Zoro # G510058833
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Backset Adjustable 2-3/8" and 2-3/4"
- Material Brass or Bronze
- Series F Series Residential Levers
- Grade Grade 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-7NY10A-3-RH)
- NU-SET Hasp 7-1/4", Heavy Duty, Flat (2712)
- LAUREY 96mm Windsor Cross-Hatch Pull, Antique Pewter (24606)
- ANDOVA TILES Daazen 2 in. x 6 in. Glass Mosaic Wall Tile (Andova Tiles)
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- KABA ILCO Manual Flush Bolt, Aluminum, 16-3/4in.L (FLB-58-18-AL)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" (11-068 626)
- IVES Manual Flushbolt, Metal Door (FB458-12 US26D)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- TRIMCO UL Heavy Duty Surface Bolt Satin Chrome 8" (3922.626)
- Schlage Residential Door Guards and Bolts