J Series Privacy Door Knob, Brass, Satin Nickel

  • Mfr # J40 STR 619

  • Zoro # G222773932


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J40 STR 619
Zoro #
G222773932
UPC #
043156863174
Country of Origin
United States

Description

J SeriesKnobs Schlage believes that thefinishing touch is just as important as the first. Which is why we make distinctive door hardware designed to match your personal style. From classic looks that never go out of style to bold contemporary designs, our door knobs fit and accentuate virtually any decor. Choose from interior door knob functions perfect for bedroom, bathroom, and closet doors or exterior keypad and locking knobs. Available Functions: J10/F75 - Hall & Closet*:Both knobs always unlocked J40/F77 - Bed & Bath*:Turn-button locking. Can be opened from outside by turning outside turn mechanismFrom interior, turning inside turn-button releases inside knob J170 - Non-turning*:Inactive trim for one side of doorUsed for door pull or as matching inactive trim J54/F82 - Keyed Entry**:Unlocked by key from outside when outer knob is locked by turn-button in inside knobInside knob is locked and unlocked by turn-button*Non-keyed Locks**Keyed LocksLatches & Strikes: Keyed Latches - Dead Latches:16-255 - Triple Option (Round, Square, Drive-in) - Standard16-061 - UL Listed, Square Corne Non Keyed - Spring Latches:16-254 - Dual Option (Round, Drive-in) - Standard16-070 - Triple Option Spring Latch for handlesets Strikes:10-101 - Round Corner Full Lip - StandardSpecifications: Certification:ANSI/BHMA A156.2-2011 Commercial Grade 3 Latch:Dual Option: 1 in x 2 1/4 in, 1/4 in round faceplate and drive-inTriple Option: 1 in x 2 1/4 in, square corner and round corner faceplate, drive-in latch (J54) Strike:1 5/8 in x 2 1/4 in, radius corner, full lip, no box Backset:Adjustable for 2 3/8 in or 2 3/4 in Cylinder:5-pin, C keyway, keyed alike (KA4) Door Range:1 3/8 in - 1 3/4 in Keys:Two brass cut keys per lock, 5-pin, C sectionFinishes: 605:Bright Brass (US3) 609:Antique Brass (US5) 619:Satin Nickel (US15) 620:Antique Pewter (US15 A) 622:Matte Black (US19) 625:Bright Chrome (US26) 626:Satin Chrome (US26D) 630:Satin Stainless Steel (US32D) 716:Aged Bronze*Non-standard finishes are not availableFull-color swatch examples available on inside Levers tab

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.