Knob Lockset, Bright Brass /Bright Chrome

  • Mfr # F40 GEO 605X625

  • Zoro # G3944110


product price:  $35.69
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 GEO 605X625
Zoro #
G3944110
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Bright Brass / Bright Chrome
Series
F
Keyway Type
None
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Includes
Pin Key
Strike Type
Full Lip, Round Corner
Number of Keys
0
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Location Type
Multi-Family, Residential
For Use With
Residential/Light Commercial Applications
Style
Georgian
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Pins
6
Knob Material
Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Ligature Resistant
No
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Function ANSI Code
F76
ANSI Grade
2
Lockset Style
Georgian
ANSI/BHMA Finish
Bright Chromium-Plated
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Knob/Handle Material
Brass

Description

Knob Lockset,Bright Brass /Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.