Knob Lockset, Bright Nickel, Privacy, Gr 2

  • Mfr # F40 BWE 618

  • Zoro # G3944022


product price: $37.39
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40 BWE 618
Zoro #
G3944022
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Bright Nickel
Series
F
Keyway Type
None
Backset
2 3/8 in
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Location Type
Multi-Family, Residential
Pins
6
Ligature Resistant
No
Style
Bowery
For Use With
Residential/Light Commercial Applications
Strike Dim.
1-5/8 in x 2-1/4 in
Lockset Fire Rating
Not Rated
Number of Keys
0
Knob Material
Brass
Includes
Pin Key
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Type
Full Lip
Electrical/Mechanical
Mechanical
Lockset Style
Bowery
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F76
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Knob/Handle Material
Brass
Performance Grade
2
ANSI Grade
2

Description

Knob Lockset,Bright Nickel,Privacy,Gr 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.