Knob Lockset, Satin Nickel, Privacy, Gr 2

  • Mfr # F40 AND 619 AND

  • Zoro # G3944223


product price:  $52.19
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 AND 619 AND
Zoro #
G3944223
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Satin Nickel
Series
F
Keyway Type
None
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Number of Keys
0
Pins
6
Style
Andover/Andover
Lockset Fire Rating
Not Rated
Location Type
Multi-Family, Residential
Lockset Performance Strength
Standard Duty
Strike Type
Full Lip, Round Corner
ADA Compliant
No
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Includes
Mounting Hardware
Electrical/Mechanical
Mechanical
Strike Dim.
1-5/8 in x 2-1/4 in
Knob Material
Brass
Ligature Resistant
No
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Application
Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI Grade
2
Performance Grade
2
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Lockset Style
Andover
Lockset Function ANSI Code
F76
Fire Rating
3 hr
Knob/Handle Material
Brass
Latch Bolt/Dead Bolt
Spring Latch

Description

Knob Lockset,Satin Nickel,Privacy,Gr 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.