Lever Lockset, Bright Brass/Bright Chrome

  • Mfr # F40 ELA 605X625

  • Zoro # G3946183


product price:  $58.29
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Hand
Left
Series
F40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F40 ELA 605X625
Zoro #
G3946183
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Hand
Left
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
For Use With
Residential/Light Commercial Applications
Strike Type
Full Lip, Round Corner
ADA Compliant
Yes
Number of Keys
2
Lockset Performance Strength
Standard Duty
Key Material
Nickel Silver
Number of Pins
5
Key Type
Keyed Different
Style
Elan
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Lockset Handle Type
Lever
Handle Material
Brass
Cylinder Core Type
Conventional
Lockset Finish
Bright Brass / Bright Chrome
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Lockset Grade
2
Keyway Type
None
Visual Indicator Message
No Message
Lockset Type
Mechanical
ANSI Grade
2
Lockset Function ANSI Code
F76
Lockset Style
Elan
Performance Grade
2
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Application
Multiple Family Residential
ANSI/BHMA Finish
Bright Chromium-Plated
Hand Orientation
Non-Handed

Description

Lever Lockset,Bright Brass/Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products