Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SEV-619-LH
- Zoro # G123360095
product price:Â
$
21.35
/ea
Key Features
Features
Reversible Levers
Key Type
Not Keyed
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
Standards
ANSI/BHMA A156.2-2010 Grade 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SEV-619-LH
- Zoro #
- G123360095
- UPC #
- -
- Country of Origin
- United States
- Features
- Reversible Levers
- Key Type
- Not Keyed
- Latch Bolt/Dead Bolt
- Latch Bolt
- Includes Core
- Core Not Included
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Lockset Type
- Mechanical
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Hand Orientation
- Left-Handed
- Locking/Unlocking Access - Outside
- Not Lockable
- ANSI Grade
- 3
- Lockset Style
- Seville
- Application
- Residential
- Knob/Handle Material
- Metal
- Mortise/Cylindrical
- Cylindrical
- Item
- Seville Lever Lockset
- ADA Compliant
- Yes
- Locking/Unlocking Access - Inside
- Not Lockable
- Visual Indicator Message
- No Message
- Number of Keys
- 0
- Ligature-Resistant
- Not Ligature-Resistant
- Backset
- 2 3/8 in, 2 3/4 in
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Reversible Levers
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.