Shop SCHLAGE RESIDENTIAL

Seville Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SEV-622
  • Zoro # G223358152

product price: 
$
42.65
/ea

Key Features

Hand Orientation
Non-Handed
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
0
Visual Indicator Message
No Message
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J40-SEV-622
Zoro #
G223358152
UPC #
-
Country of Origin
United States
Hand Orientation
Non-Handed
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
0
Visual Indicator Message
No Message
ADA Compliant
No
Lockset Style
Seville
Locking/Unlocking Access - Inside
Thumb Turn
Standards
ANSI/BHMA A156.2-2010 Grade 3
Locking/Unlocking Access - Outside
Coin Turn
Includes Core
Core Not Included
Lockset Function ANSI Code
F76
ANSI/BHMA Finish
Black Painted
Application
Residential
ANSI Grade
3
Backset
2 3/8 in, 2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Color
Black
Lockset Type
Mechanical
Item
Seville Lever Lockset
Key Type
Not Keyed
Knob/Handle Material
Metal
Wire Color
Black

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Seville Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.