Seville Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SEV-716
  • Zoro # G523358906
product price: 
$
42.65
/ea

Key Features

Door Thickness - Minimum
1 3/8 in
ANSI/BHMA Finish
Aged Bronze
Includes Core
Core Not Included
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Knob/Handle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-SEV-716
Zoro #
G523358906
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Item
Seville Lever Lockset
ANSI/BHMA Finish
Aged Bronze
Includes Core
Core Not Included
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Knob/Handle Material
Metal
Locking/Unlocking Access - Inside
Thumb Turn
Number of Keys
0
Key Type
Not Keyed
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Coin Turn
Standards
ANSI/BHMA A156.2-2010 Grade 3
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Seville
Backset
2 3/8 in, 2 3/4 in
Lockset Function ANSI Code
F76
Application
Residential
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
3
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ADA Compliant
No

Description

Seville Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews