Seville Lever Lockset, 1 3/4 in Thick.

  • Mfr # J54-SEV-622
  • Zoro # G923355123
product price: 
$
59.45
/ea

Key Features

Locking/Unlocking Access - Outside
Keyway
Standards
ANSI/BHMA A156.2-2010 Grade 3
ADA Compliant
Yes
Door Thickness - Maximum
1 3/4 in
Locking/Unlocking Access - Inside
Thumb Turn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J54-SEV-622
Zoro #
G923355123
UPC #
-
Country of Origin
United States
Locking/Unlocking Access - Outside
Keyway
Standards
ANSI/BHMA A156.2-2010 Grade 3
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Lockset Type
Mechanical
Backset
2 3/8 in, 2 3/4 in
ANSI Grade
3
Cylinder Core Type
Conventional Core Cylinder
Item
Seville Lever Lockset
Lockset Style
Seville
Includes
(2) Keys
Lockset Function ANSI Code
F82
Color
Black
Keyway Type
Schlage C
Includes Core
Core Included
Number of Pins
5
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Black Painted
Mortise/Cylindrical
Cylindrical
Key Type
Keyed Different
Application
Residential
Includes Hardware
Hardware Included
Number of Keys
2
Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message
Wire Color
Black

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Seville Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews