Shop SCHLAGE RESIDENTIAL

Seville Lever Lockset, 1 3/4 in Thick.

  • Mfr # J54-SEV-625
  • Zoro # G923360509

product price: 
$
59.45
/ea

Key Features

Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F82
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54-SEV-625
Zoro #
G923360509
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F82
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Bright Chromium-Plated
Key Type
Keyed Different
ANSI Grade
3
Knob/Handle Material
Zinc
Includes
(2) Keys
Number of Keys
2
Locking/Unlocking Access - Outside
Keyway
Application
Residential
ADA Compliant
Yes
Item
Seville Lever Lockset
Lockset Style
Seville
Number of Pins
5
Includes Core
Core Included
Keyway Type
Schlage C
Standards
ANSI/BHMA A156.2-2010 Grade 3
Mortise/Cylindrical
Cylindrical
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in, 2 3/4 in
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included

Description

Seville Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.