Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-SOL-619
  • Zoro # G023516707
product price: 
$
41.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fire Rating
3 hr
Knob/Handle Material
Metal
Strike Plate Height
2 1/4 in
ANSI/BHMA Finish
Satin Nickel-Plated
Visual Indicator Message
No Message
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10-SOL-619
Zoro #
G023516707
UPC #
840067628867
Country of Origin
United States

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Item
Solstice Lever Lockset
Fire Rating
3 hr
Knob/Handle Material
Metal
ANSI/BHMA Finish
Satin Nickel-Plated
Visual Indicator Message
No Message
Strike Type
Full Lip
Application
Residential
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Solstice
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Backset
2 3/8 in, 2 3/4 in
Lockset Function ANSI Code
F75
Number of Keys
0
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
Key Type
Not Keyed
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Trim Plate Shape
Round
Standards
ANSI/BHMA A156.2-2010 Grade 3
Mortise/Cylindrical
Cylindrical

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews