Shop SCHLAGE RESIDENTIAL

Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-SOL-622-COL
  • Zoro # G323355037

product price: 
$
49.75
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
Hand Orientation
Non-Handed
Door Thickness - Minimum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J10-SOL-622-COL
Zoro #
G323355037
UPC #
-
Country of Origin
United States
Backset
2 3/8 in, 2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Not Lockable
Includes Core
Core Not Included
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Trim Plate Shape
Round
Includes Hardware
Hardware Included
Color
Black
Key Type
Not Keyed
Lockset Style
Solstice
Number of Keys
0
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Black Painted
Item
Solstice Lever Lockset
Standards
ANSI/BHMA A156.2-2010 Grade 3
Knob/Handle Material
Metal
Mortise/Cylindrical
Cylindrical
Application
Residential
Strike Type
Full Lip
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
3
Wire Color
Black

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.