Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-SOL-716
  • Zoro # G423437343
product price: 
$
41.35
/ea

Key Features

Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Aged Bronze
Door Thickness - Minimum
1 3/8 in
Lockset Function ANSI Code
F75
Locking/Unlocking Access - Inside
Not Lockable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J10-SOL-716
Zoro #
G423437343
UPC #
840067628881
Country of Origin
United States
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Aged Bronze
Lockset Function ANSI Code
F75
Item
Solstice Lever Lockset
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Hand Orientation
Non-Handed
Key Type
Not Keyed
Includes Hardware
Hardware Included
ADA Compliant
Yes
Includes Core
Core Not Included
Number of Keys
0
Ligature-Resistant
Not Ligature-Resistant
Backset
2 3/8 in, 2 3/4 in
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Strike Type
Full Lip
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Standards
ANSI/BHMA A156.2-2010 Grade 3
Knob/Handle Material
Metal
Lockset Style
Solstice
ANSI Grade
3
Application
Residential

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews