Shop SCHLAGE RESIDENTIAL

Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SOL-619-COL
  • Zoro # G823361026

product price: 
$
52.35
/ea

Key Features

Number of Keys
0
Knob/Handle Material
Metal
Strike Type
Full Lip
Door Thickness - Minimum
1 3/8 in
Standards
ANSI/BHMA A156.2-2010 Grade 3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J40-SOL-619-COL
Zoro #
G823361026
UPC #
-
Country of Origin
United States
Number of Keys
0
Knob/Handle Material
Metal
Strike Type
Full Lip
Standards
ANSI/BHMA A156.2-2010 Grade 3
Backset
2 3/8 in, 2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Solstice
Key Type
Not Keyed
ANSI/BHMA Finish
Satin Nickel-Plated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Coin Turn
Ligature-Resistant
Not Ligature-Resistant
Application
Residential
Lockset Type
Mechanical
Item
Solstice Lever Lockset
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Thumb Turn
Visual Indicator Message
No Message
Trim Plate Shape
Round
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Lockset Function ANSI Code
F76
ANSI Grade
3

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.