Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SOL-619
  • Zoro # G523356636
product price: 
$
46.55
/ea

Key Features

Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-SOL-619
Zoro #
G523356636
UPC #
840067628928
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Number of Keys
0
Lockset Style
Solstice
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Full Lip
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated
Knob/Handle Material
Metal
Lockset Type
Mechanical
Item
Solstice Lever Lockset
Key Type
Not Keyed
ANSI Grade
3
Visual Indicator Message
No Message
Trim Plate Shape
Round
Standards
ANSI/BHMA A156.2-2010 Grade 3
Locking/Unlocking Access - Outside
Coin Turn
Locking/Unlocking Access - Inside
Thumb Turn
ADA Compliant
No
Backset
2 3/8 in, 2 3/4 in
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Lockset Function ANSI Code
F76
Application
Residential

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.