Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J10-STR-625
- Zoro # G223516644
product price:Â
$
27.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Knob/Handle Material
Metal
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
ANSI/BHMA Finish
Bright Chromium-Plated
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-STR-625
- Zoro #
- G223516644
- UPC #
- -
- Country of Origin
- United States
- Knob/Handle Material
- Metal
- Latch Bolt/Dead Bolt
- Latch Bolt
- Includes Core
- Core Not Included
- ANSI/BHMA Finish
- Bright Chromium-Plated
- Locking/Unlocking Access - Outside
- Not Lockable
- ANSI Grade
- 3
- Application
- Residential
- Item
- Stratus Knob Lockset
- Lockset Function ANSI Code
- F75
- ADA Compliant
- No
- Number of Keys
- 0
- Lockset Type
- Mechanical
- Mortise/Cylindrical
- Cylindrical
- Hand Orientation
- Non-Handed
- Ligature-Resistant
- Not Ligature-Resistant
- Visual Indicator Message
- No Message
- Lockset Style
- Stratus
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Key Type
- Not Keyed
- Locking/Unlocking Access - Inside
- Not Lockable
- Includes Hardware
- Hardware Included
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Backset
- 2 3/8 in, 2 3/4 in
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.