Zoro Homepage

S Series Tubular Lever Locks

  • Mfr # S80PD FLA 605 RH

  • Zoro # G610051895


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8"
Grade
Grade 2
Includes
Tubular Lock
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80PD FLA 605 RH
Zoro #
G610051895
UPC #
197163284184
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F86 - Storeroom
Grade
Grade 2
Includes
Tubular Lock
Finish
Bright Brass
Cylinder Core Type
Key in Lever Cylinder
Color
Bright Brass

Description

Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Flair Lever, Bright Brass Finish, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.