Satin Chrome Entrance Knob Lockset, Orbit/Century

  • Mfr # F51A ORB 626 CEN

  • Zoro # G0941792


product price: $63.53
/ea

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in and 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A ORB 626 CEN
Zoro #
G0941792
UPC #
043156761838
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Includes
Latch, Strike
Number of Keys
2
Pins
5
Item
Door Lockset
ADA Compliant
No
Lockset Performance Strength
Light Duty
Location Type
Commercial, Residential
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Type
Full Lip, Round Corner
Knob Material
Brass
For Use With
Residential/Light Commercial Applications
Style
F Orbit/Century
Features
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch
Number of Pins
5
Keying
Keyed Different
Hand Orientation
Non-Handed
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Application
Multiple Family Residential
Lockset Style
Century, Orbit
Lockset Type
Mechanical
Lockset Function ANSI Code
F81
Performance Grade
3
Knob/Handle Material
Brass
Mortise/Cylindrical
Cylindrical

Description

Knob Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.