Schlage

Satin Nickel Dummy Lever Lockset, Avila


product price: $16.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Nickel
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Grade 2
  • Mortise / Cylindrical Cylindrical
See all product information

Product Information

Details

Lockset Finish Satin Nickel
Lockset Grade 2
Item Door Lever Lockset
Lockset Handle Type Lever
Grade 2
Finish Satin Nickel
Mortise / Cylindrical Cylindrical
Lockset Function Dummy
Required Door Thickness 1-3/8 in to 1-3/4 in
Fire Rated 3 hr.
Keyway Type None
Key Type Not Keyed
Series F
Electrical/Mechanical Mechanical
Backset 2-3/8 in or 2-3/4 in
Strike Dim. 1-5/8 in x 2-1/4 in
Style F Avila
Mortise/Cylindrical Cylindrical
Cylinder Core Type Not Included
Location Type Commercial, Residential
Number of Keys 0
Handle Material Brass
ADA Compliant No
Lockset Fire Rating 3 hr
Lockset Performance Strength Light Duty
Number of Pins 0
Standards ANSI A156.2
Includes Latch, Mounting Hardware, Strike
Ligature Resistant No
For Use With Residential/Light Commercial Applications
Strike Type Round Corner Full Lip Strike
Keying Unkeyed
Visual Indicator Message No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Avila, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Location Type Commercial, Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.