Satin Nickel Dummy Lever Lockset, Champagne/Andover, Left Hand

  • Mfr # F170 CHP 619 AND LH

  • Zoro # G0944330


product price:  $35.69
/ea

Key Features

Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 CHP 619 AND LH
Zoro #
G0944330
UPC #
043156821655
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Number of Pins
0
Electrical/Mechanical
Mechanical
Style
F Champagne/Andover
Lockset Grade
2
Lockset Finish
Satin Nickel
For Use With
Residential/Light Commercial Applications
Backset
2-3/8 in or 2-3/4 in
Features
Left Hand
Handle Material
Brass
Number of Keys
0
Lockset Function
Dummy
Strike Dim.
1-5/8 in x 2-1/4 in
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Keyway Type
None
Lockset Handle Type
Lever
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Key Type
Not Keyed
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
ADA Compliant
Yes
Includes
Latch, Strike
Location Type
Commercial, Residential
Lockset Performance Strength
Light Duty
Lockset Fire Rating
3 hr
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Knob/Handle Material
Brass
Lockset Type
Mechanical
Lockset Style
Andover, Champagne
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Includes Hardware
Hardware Included
Performance Grade
3
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.