Schlage Custom Georgian Knob with Camelot Rose Passage and Privacy Lock with 16600 Latch and
- Mfr # FC21GEO622CAM
- Zoro # G015503005
product price:Â
$
84.35
/ea
Key Features
Series
Schlage Custom Series
Lockset Finish
Matte Black
Lockset Material
Zinc
Width
6.1 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC21GEO622CAM
- Zoro #
- G015503005
- UPC #
- 43156655809
- Country of Origin
- Mexico
- Series
- Schlage Custom Series
- Lockset Finish
- Matte Black
- Lockset Material
- Zinc
- Color
- Matte Black
Dimensions
- Width
- 6.1 in
- Height
- 3.6 in
- Length
- 7.9 in
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. Schlage Custom Georgian Knob with Camelot Rose Passage and Privacy Lock with 16600 Latch and 10027 Strike Matte Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.