Shop SCHLAGE

Schlage Custom Pennant Lever with Indy Rose Non Turning Double Dummy Pair Aged Bronze Finish

  • Mfr # FC172PEN716IND
  • Zoro # G515501259

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Series
Schlage Custom Series
Material
Zinc
Width
4.6 in
Length
5.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC172PEN716IND
Zoro #
G515501259
UPC #
194555015937
Country of Origin
Mexico

Dimensions

Width
4.6 in
Length
5.8 in
Height
3.1 in

Details

Finish
Aged Bronze
Series
Schlage Custom Series
Material
Zinc
Color
Aged Bronze

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.