Shop SCHLAGE
See all product information
Create Account
Schlage Custom Swanson Knob with Howe Rose Passage and Privacy Lock with 16600 Latch and 10027
- Mfr # FC21SWA619HOW
- Zoro # G515502997
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Series
Schlage Custom Series
Lockset Finish
Satin Nickel
Lockset Material
Zinc
Length
7.9 in
Height
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC21SWA619HOW
- Zoro #
- G515502997
- UPC #
- 194555010772
- Country of Origin
- Mexico
- Series
- Schlage Custom Series
- Lockset Finish
- Satin Nickel
- Lockset Material
- Zinc
- Color
- Satin Nickel
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. Schlage Custom Swanson Knob with Howe Rose Passage and Privacy Lock with 16600 Latch and 10027 Strike Satin Nickel Finish