Schlage Electronic Standalone Keypad Programmable Electronic Lock Cylindrical Classroom /
- Mfr # CO100CY70KPRHO626
- Zoro # G011113390
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Type
Commercial Electronic Devices
Input Voltage
4 Volt DC to 7 Volt DC Range
Material
Zinc
Series
CO Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100CY70KPRHO626
- Zoro #
- G011113390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Size Thickness
- 1-3/4 in
Details
- Item
- Cylindrical Lockset
- Finish
- Satin Chrome
- Type
- Commercial Electronic Devices
- Input Voltage
- 4 Volt DC to 7 Volt DC Range
- Material
- Zinc
- Series
- CO Series
- Standards
- UL 294, UL 10C
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud cra'smen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong. Schlage Electronic Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever with 13247 Latch and 10025 Stike with C Keyway Satin Chrome Finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.