Shop SCHLAGE
See all product information
Create Account
Schlage Residential Privacy Lock Stratus Knob with 16254 Latch and 10101 Strike Matte Black Finish
- Mfr # J40STR622
- Zoro # G115500744
product price:Â
$
35.55
/ea
Key Features
Lockset Finish
Matte Black
Series
J Series
Lockset Material
Zinc
Color
Matte Black
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40STR622
- Zoro #
- G115500744
- UPC #
- 194555037700
- Country of Origin
- United States
- Lockset Finish
- Matte Black
- Series
- J Series
- Lockset Material
- Zinc
- Color
- Matte Black
Dimensions
- Height
- 3 in
- Width
- 3.4 in
- Length
- 6.7 in
Description
Perfect for any home, Dexter products are built to last. These durable grade 3 products are easy to install and fit standard door preps. Focused on elegant, sleek designs and the ability to be keyed to other Schlage locks for one key-convenience, customers know they are getting the best in affordable lock security. Dexter also focuses on the ease of installation, with products that often have a one-tool installation to make the process as seamless as possible. Though the installation is easy, Dexter products are dependable in their security.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.