Siena Knob with Addison Rose Privacy Lock with 16080 Latch and 10027 Strike Antique Brass Finish
- Mfr # F40SIE609ADD
- Zoro # G315503002
product price:Â
$
75.65
/ea
Key Features
Series
F Series
Lockset Finish
Antique Brass
Lockset Material
Zinc
Color
Antique Brass
Length
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40SIE609ADD
- Zoro #
- G315503002
- UPC #
- 43156515424
- Country of Origin
- Mexico
- Series
- F Series
- Lockset Finish
- Antique Brass
- Lockset Material
- Zinc
- Color
- Antique Brass
Dimensions
- Length
- 7.3 in
- Width
- 6.1 in
- Height
- 4.7 in
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.