Store Bolt, HSLR Trim, Stainless Steel, LH

  • Mfr # L9480P HSLR 630 LH

  • Zoro # G4260804


product price:  $2,025.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9480P HSLR 630 LH
Zoro #
G4260804
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Location Type
Behavioral Health, Detention Facility
Key Material
Nickel Silver
Handle Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Series
HSLR
Number of Pins
6
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in
Number of Keys
2
Strike Type
Curved Lip
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Includes
Dust Box
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Ligature Resistant
Yes
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
Locked/Unlocked
Hand
Left
Failure Mode
Fail Secure
Hand Orientation
Left-Handed
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Fire Rating
3 hr
Lockset Style
L HSLR
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
ANSI Grade
1
UL Fire Rating
UL10C

Description

Store Bolt,HSLR Trim,Stainless Steel,LH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.