Shop SCHLAGE
See all product information
Create Account
System Accessories
- Mfr # 623GR-EX-DA X L2/ILL
- Zoro # G310053359
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Schlage Electronics System Accessories
Color
Grey
Includes
Pushbuttons
Application
Pushbuttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623GR-EX-DA X L2/ILL
- Zoro #
- G310053359
- UPC #
- 197163260584
- Country of Origin
- Mexico
Details
- Finish
- Grey
- For Use With
- Schlage Electronics System Accessories
- Color
- Grey
- Includes
- Pushbuttons
- Application
- Pushbuttons
Description
1-5/8 in. Mushroom Button, Single Gang, Green, in.PUSH TO EXIT in., Delayed Action 0-60 Seconds, 3 LEDs - Green/Yellow/Red