Utility Lock, HSLR Trim, StainlessSteel, LH

  • Mfr # L9466P HSLR 630 LH

  • Zoro # G4260987


product price:  $1,988.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom, Utility
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9466P HSLR 630 LH
Zoro #
G4260987
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom, Utility
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Strike Dim.
4-7/8 in
Key Material
Nickel Silver
Handle Material
Stainless Steel
Number of Keys
2
Number of Pins
6
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Location Type
Behavioral Health, Detention Facility
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Series
HSLR
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Includes
Dust Box
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
Yes
Lockset Performance Strength
Standard Duty
Strike Type
Curved Lip
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
Locked/Unlocked
Hand
Left
Lockset Style
L HSLR
ANSI Grade
1
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Failure Mode
Fail Secure
Fire Rating
3 hr
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Keyway

Description

Utility Lock,HSLR Trim,StainlessSteel,LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.