Shop SCHLAGE
See all product information
Create Account
Von Duprin 3347A Series Concealed Vertical Rod Exit Device
- Mfr # HDB420-2 628
- Zoro # G810054016
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Door Width
1.75"
Finish
Satin Aluminum Clear Anodized
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Maglock Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDB420-2 628
- Zoro #
- G810054016
- UPC #
- 197163287222
- Country of Origin
- Mexico
Dimensions
- Door Width
- 1.75"
- Depth
- 3"
- Overall Length
- 3.5"
Details
- Finish
- Satin Aluminum Clear Anodized
- Material
- Aluminum
- Color
- Satin Aluminum Clear Anodized
- Includes
- Maglock Mounting Hardware
- Application
- Maglock Mounting Hardware
Description
Herculite Door Bracket Kit, 420 Series, SatIn AlumInum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.