Von Duprin 3347A Series Concealed Vertical Rod Exit Device
Mfr # LV9080P 06B 626
Zoro # G310049833
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV9080P 06B 626
Zoro #
G310049833
UPC #
197163260034
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock
Cylinder Type
Conventional Cylinder
Function
F07 - Storeroom/Exit
Description
Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Vandlgard, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.